PHS 083-1A70

COMPARE

PHS 083-1A70

Description
PHS 083-1A70 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A70

BDI # 1284972

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.144

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.378
Pitch Diameter - Millimeter: 283.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY