Page 1 of 2

Next

Compare
PHS 08B-1B46

COMPARE

PHS 08B-1B46

Description
PHS 08B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1B46

BDI # 1285135

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.563
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-1/Z=46 NR. CS09046

COMPARE

08B-1/Z=46 NR. CS09046

Description
SATI 08B-1/Z=46 NR. CS09046

SATI

Part # 08B-1/Z=46 NR. CS09046

BDI # 840227

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.327
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.563
Other Features: Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1TBH46

COMPARE

PHS 08B-1TBH46

Description
PHS 08B-1TBH46 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 08B-1TBH46

BDI # 1285224

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.327
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.563
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 186.1
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
08B46

COMPARE

08B46

Description
08B46 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 08B46

BDI # 23072522

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.563
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1BH46

COMPARE

PHS 08B-1BH46

Description
PHS 08B-1BH46 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 08B-1BH46

BDI # 1285136

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.327
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.563
Other Features: 16MM Plain Bore
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY