D100CS39 X 1-15/16

COMPARE

D100CS39 X 1-15/16

Description
D100CS39 X 1-15/16 SPROCKET ; 100CHAIN 39T

MARTIN SPROCKET & GR

Part # D100CS39 X 1-15/16

BDI # 24895647

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.535

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.234
Pitch Diameter - Millimeter: 394.589
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY