F100C12H 2-7/16 5/8KW 2SS
Description
F100C12H 2-7/16 5/8KW 2SS SPROCKET ; 12 TEETH 4.83" OUTSIDE DIA
Part # F100C12H 2-7/16 5/8KW 2SS
BDI # 21552205
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore