10B-1/Z=15 NR. CS10015
Description
SATI 10B-1/Z=15 NR. CS10015
Part # 10B-1/Z=15 NR. CS10015
BDI # 1404795
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
10B-1/Z=37 NR. PS10037
Description
SATI 10B-1/Z=37 NR. PS10037
Part # 10B-1/Z=37 NR. PS10037
BDI # 1405460
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore
10B-1/Z=39 NR. PS10039
Description
SATI 10B-1/Z=39 NR. PS10039
Part # 10B-1/Z=39 NR. PS10039
BDI # 1405462
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
197.29
Mounting Method:
Rough Bore
10B-1/Z=29 NR. PS10029
Description
SATI 10B-1/Z=29 NR. PS10029
Part # 10B-1/Z=29 NR. PS10029
BDI # 1405452
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
10B-1/Z=28 NR. PS10028
Description
SATI 10B-1/Z=28 NR. PS10028
Part # 10B-1/Z=28 NR. PS10028
BDI # 1405451
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore