PHS 10B-2B31
Description
PHS 10B-2B31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2B31
BDI # 24759346
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
B-Hub One Side
10B-2/Z=31 NR. PD10031
Description
SATI 10B-2/Z=31 NR. PD10031
Part # 10B-2/Z=31 NR. PD10031
BDI # 1405166
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.178
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore