16B-2/Z=31 NR. PD12031
Description
SATI 16B-2/Z=31 NR. PD12031
Part # 16B-2/Z=31 NR. PD12031
BDI # 1405216
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore