16B-2/Z=33 NR. PD12033
Description
SATI 16B-2/Z=33 NR. PD12033
Part # 16B-2/Z=33 NR. PD12033
BDI # 1405218
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore