2080B24SS 1IN
Description
2080B24SS 1IN CHAIN SPROCKET ; 1" BORE 12T 303/304 SS B STYLE HUB NKW
Part # 2080B24SS 1IN
BDI # 22081062
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35903
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
2
Chain Size:
2080
Component:
Roller Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Power Transmission
Global Part Number GPN:
600626
2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO
Description
2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO ; SPK ROLLER B STYLE (2) 1/2-13 UNC SS
Part # 2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO
BDI # 24766867
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.099
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.56
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Finished Bore
2080A17H
Description
2080A17H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A17H
BDI # 17158969
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
5.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.95
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572166
Pitch Diameter - Millimeter:
140.614
Mounting Method:
Rough Bore