24B-1/Z=25 NR. PS14025
Description
SATI 24B-1/Z=25 NR. PS14025
Part # 24B-1/Z=25 NR. PS14025
BDI # 840673
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.968
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
303.99
Mounting Method:
Rough Bore
PHS 24B-1BH11
Description
PHS 24B-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1BH11
BDI # 1292342
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Other Features:
Simplex Type
Global Part Number GPN:
568961
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
9.589
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Simplex Type
Global Part Number GPN:
569226
Pitch Diameter - Millimeter:
243.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
10.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Simplex Type
Global Part Number GPN:
571089
Pitch Diameter - Millimeter:
255.63
Mounting Method:
Rough Bore