35BS12H 3/4
Description
35BS12H 3/4 ROLLER CHAIN SPROCKET ; 35 12 TEETH 1 ROW HT
Part # 35BS12H 3/4
BDI # 20640685
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
35BS12 1/2 DWG 4691-0026-004
Description
35BS12 1/2 DWG 4691-0026-004 ; 35BS12 1/2 MTO 3/8IN PITCH 12 TEETH
Part # 35BS12 1/2 DWG 4691-0026-004
BDI # 21974322
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
H35B12F X 3/4
Description
H35B12F X 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 12T HT 3/4" BORE
Part # H35B12F X 3/4
BDI # 916223
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
38530
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
35BS120 X 3/4 3/16X3/32 KW 2SS
Description
35BS120 X 3/4 3/16X3/32 KW 2SS SPROCKET
Part # 35BS120 X 3/4 3/16X3/32 KW 2SS
BDI # 21834440
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
35B12 X 18MM 6MM KW SS
Description
35B12 X 18MM 6MM KW SS SPROCKET
Part # 35B12 X 18MM 6MM KW SS
BDI # 24571471
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore