H40H18
Description
H40H18 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 18T H-BUSH W/HT
Part # H40H18
BDI # 918660
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.136
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
40A18 PER DWG WS-WB01-008
Description
40A18 SPECIAL ROLLER CHAIN SPROCKET ; 1-1/8" BORE 4-.281" DIA HOLES 1.687" BC
Part # 40A18 PER DWG WS-WB01-008
BDI # 21569510
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
40BS18SS X 1-7/16IN
Description
40BS18SS X 1-7/16IN SPROCKET ; 1-7/16"BORE 18T CHAIN #40
Part # 40BS18SS X 1-7/16IN
BDI # 24866472
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
40BS18 X 1-5/8
Description
40BS18 X 1-5/8 CHAIN SPROCKET ; 40CHAIN 18T
Part # 40BS18 X 1-5/8
BDI # 23676867
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
H40B18F X 1-7/16
Description
H40B18F X 1-7/16 ROLLER CHAIN SPROCKET
Part # H40B18F X 1-7/16
BDI # 916360
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Global Part Number GPN:
572928
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore