40QD20H XSH
Description
40QD20H XSH ROLLER CHAIN SPROCKET ; ANSI 40 QD 20 TEETH
Part # 40QD20H XSH
BDI # 20641163
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
DS40ATB20H
Description
DS40ATB20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS40ATB20H
BDI # 607022
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570600
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
40BS20H 1.5 KWSS
Description
40BS20H 1.5 BORE KWSS RLR CHAIN SPROCKET ; ANSI 40 TYPE B 20 TEETH 1-1/2 BORE
Part # 40BS20H 1.5 KWSS
BDI # 20641499
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
H40B20F X 1-3/16
Description
H40B20F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H40B20F X 1-3/16
BDI # 916377
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
38682
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40BS20 25MM W/8MM KW SS
Description
40BS20 25MM W/8MM KW SS SPROCKET ; 20 TEETH 3.46" OUTSIDE DIA
Part # 40BS20 25MM W/8MM KW SS
BDI # 21551986
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore