40P36H
Description
40P36H ROLLER CHAIN SPROCKET ; 1/2" P 36T P1 BUSHED W/HARDENED TOOTH
Part # 40P36H
BDI # 17159388
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Split Taper Bushing
Global Part Number GPN:
573133
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
40B36H MPB
Description
40B36H MPB ROLLER CHAIN SPROCKET ; 40 ANSI 36 TEETH
Part # 40B36H MPB
BDI # 22523969
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
40SDS36
Description
40SDS36 ROLLER CHAIN SPROCKET ; 1/2" P 36T BORE FOR SDS BUSHING
Part # 40SDS36
BDI # 620322
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30927
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
40SDS36H
Description
40SDS36H ROLLER CHAIN SPROCKET ; 1/2" P 36T SDS BUSHED W/HARDENED TOOTH
Part # 40SDS36H
BDI # 919939
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
QD Bushing
Global Part Number GPN:
37917
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
40B36 X 1.13 MTO
Description
40B36 X 1.13 MTO RLR CHAIN SPROCKET
Part # 40B36 X 1.13 MTO
BDI # 24341148
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore