Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.653
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed
40BS40H 7/8
Description
40BS40H 7/8 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 40 TEETH 7/8 BORE
Part # 40BS40H 7/8
BDI # 20641861
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
40BS40 X 1-1/4 3/8 X 3/16 NS KW
Description
40BS40 X 1-1/4 3/8 X 3/16 NS KW SPROCKET ; ALTERED ITEM KWY: 3/8 X 3/16"
Part # 40BS40 X 1-1/4 3/8 X 3/16 NS KW
BDI # 24052850
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
PHS 40-1TB40
Description
PHS 40-1TB40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1TB40
BDI # 1287694
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore