Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.121
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Bushed
H40A112 X 15-3/4
Description
H40A112 X 15-3/4 SPROCKET ; 18.12" OD X 1-1/8" LTB X 0.5" P STEEL
Part # H40A112 X 15-3/4
BDI # 21462812
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Finished Bore
PHS 40-1A112
Description
PHS 40-1A112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A112
BDI # 1287591
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore
40B112
Description
40B112 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 40B112
BDI # 163935
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore