Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.117
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Bushed
PHS 50-1B39
Description
PHS 50-1B39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B39
BDI # 1287982
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Global Part Number GPN:
31741
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
50C39 WITH P204RR6
Description
50C39 WITH P204RR6 RLR CHAIN SPROCKET ; W/BALL BRG 39 TEETH
Part # 50C39 WITH P204RR6
BDI # 21552045
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
50BS39 1 7/16
Description
50BS39 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS39 1 7/16
BDI # 621634
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
With 2 Set Screw
Global Part Number GPN:
34541
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Finished Bore