60BS12H 3/4 KWSS
Description
60BS12H 3/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 12 TEETH 3/4 BORE
Part # 60BS12H 3/4 KWSS
BDI # 20643565
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
60QD12H XJA
Description
60QD12H XJA ROLLER CHAIN SPROCKET ; ANSI 60 QD 12 TEETH
Part # 60QD12H XJA
BDI # 20643365
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
60B12-1 1/4
Description
60B12-1 1/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 60B12-1 1/4
BDI # 163448
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
RS60-1B12TQ-H025A-J08D1M06 DRAWING1-5
Description
TSUBAKI RS60-1B12TQ-H025A-J08D1M06 DRAWING1-5
Part # RS60-1B12TQ-H025A-J08D1M06 DRAWING1-5
BDI # 24732224
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
60B12-1 7/16
Description
60B12-1 7/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 60B12-1 7/16
BDI # 168440
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore