10B-2/Z=17 1610 NR. TD10017
Description
SATI 10B-2/Z=17 1610 NR. TD10017
Part # 10B-2/Z=17 1610 NR. TD10017
BDI # 1405587
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Other Features:
Conveyor Series | Double Pitch
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
10B-1/Z=30 NR. CS10030
Description
SATI 10B-1/Z=30 NR. CS10030
Part # 10B-1/Z=30 NR. CS10030
BDI # 1404799
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
08B-1/Z=41 NR. CS09041
Description
SATI 08B-1/Z=41 NR. CS09041
Part # 08B-1/Z=41 NR. CS09041
BDI # 1404786
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.748
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore
06B-1/Z=28 NR. CS05028
Description
SATI 06B-1/Z=28 NR. CS05028
Part # 06B-1/Z=28 NR. CS05028
BDI # 1404754
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore