Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567991
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed
60QD12H XJA
Description
60QD12H XJA ROLLER CHAIN SPROCKET ; ANSI 60 QD 12 TEETH
Part # 60QD12H XJA
BDI # 20643365
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
140BTL12H
Description
140BTL12H ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 12T TAPERLOCK W/HT
Part # 140BTL12H
BDI # 919118
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.581
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
50JA12 QD
Description
50JA12 QD ROLLER CHAIN SPROCKET ; ANSI 50 QD 12 TEETH
Part # 50JA12 QD
BDI # 20642187
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed
H80BTL12
Description
H80BTL12 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 12T TAPERLOCK W/HT
Part # H80BTL12
BDI # 919647
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.332
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed