083-1/Z=12 NR. PS07012
Description
SATI 083-1/Z=12 NR. PS07012
Part # 083-1/Z=12 NR. PS07012
BDI # 1405365
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.122
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
08B-2/Z=12 NR. PD09012
Description
SATI 08B-2/Z=12 NR. PD09012
Part # 08B-2/Z=12 NR. PD09012
BDI # 1405116
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
16B-2/Z=12 NR. PD12012
Description
SATI 16B-2/Z=12 NR. PD12012
Part # 16B-2/Z=12 NR. PD12012
BDI # 1405197
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore