16B-2/Z=31 NR. PD12031
Description
SATI 16B-2/Z=31 NR. PD12031
Part # 16B-2/Z=31 NR. PD12031
BDI # 1405216
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
80Q31H
Description
80Q31H ROLLER CHAIN SPROCKET ; 1" P 31T Q1 BUSHED W/HARDENED TEETH
Part # 80Q31H
BDI # 17159928
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
Split Taper Bushing
Global Part Number GPN:
573368
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Bushed
HD100B31F X 2-15/16
Description
HD100B31 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 31 TEETH 2 STRD 2-15/16IN BORE
Part # HD100B31F X 2-15/16
BDI # 21972646
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Finished Bore
PHS 20B-1BH31
Description
PHS 20B-1BH31 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1BH31
BDI # 1288879
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.356
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.83
Mounting Method:
Rough Bore
PHS 100-1TB31
Description
PHS 100-1TB31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1TB31
BDI # 1288794
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Bushed