12B-1/Z=33 NR. PS11033
Description
SATI 12B-1/Z=33 NR. PS11033
Part # 12B-1/Z=33 NR. PS11033
BDI # 1405489
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.841
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
7.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
Simplex Type
Global Part Number GPN:
570582
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
PHS 20B-1TBH33
Description
PHS 20B-1TBH33 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH33
BDI # 1292287
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.841
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Bushed
100B33 REBORED 2-1/2 KW SS
Description
100B33 REBORED 2-1/2 KW SS SPROCKET ; 2-1/2" BORE DIA 33 TEETH 1-1/4" PITCH
Part # 100B33 REBORED 2-1/2 KW SS
BDI # 21569470
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.841
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Finished Bore