Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.431
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.483
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
10.947
Mounting Method:
Rough Bore
15BSS10
Description
15BSS10 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE STAINLESS
Part # 15BSS10
BDI # 173198
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.477
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.529
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
12.116
Mounting Method:
Rough Bore
15BSS9
Description
15BSS9 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE STAINLESS
Part # 15BSS9
BDI # 173197
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.431
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.483
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
10.947
Mounting Method:
Rough Bore