Page 1 of 3

Next

Compare
200B20H

COMPARE

200B20H

Description
200B20H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 200B20H

BDI # 17158840

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.98

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.285
Pitch Diameter - Millimeter: 405.892
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200B20H X 3-7/8 KW 2SS

COMPARE

200B20H X 3-7/8 KW 2SS

Description
200B20H X 3-7/8 KW 2SS RLR CHAIN SPRKT ; 3-7/8" BORE 20T CHAIN NO. 200

MARTIN SPROCKET & GR

Part # 200B20H X 3-7/8 KW 2SS

BDI # 23906679

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 15.98
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.285
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 405.892
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200B20 X 5-3/8IN 1-1/4 X 5/8KW 2SS

COMPARE

200B20 X 5-3/8IN 1-1/4 X 5/8KW 2SS

Description
200B20 X 5-3/8IN 1-1/4 X 5/8KW 2SS SPRKT

MARTIN SPROCKET & GR

Part # 200B20 X 5-3/8IN 1-1/4 X 5/8KW 2SS

BDI # 24299306

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 15.98
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.285
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 405.892
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200U20

COMPARE

200U20

Description
200U20 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 200U20

BDI # 617305

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 15.98
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.285
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571544
Pitch Diameter - Millimeter: 405.892
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
200B20 X 3-5/8

COMPARE

200B20 X 3-5/8

Description
200B20 X 3-5/8 CHAIN SPROCKET ; 200CHAIN 20T

MARTIN SPROCKET & GR

Part # 200B20 X 3-5/8

BDI # 23724858

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.98

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.285
Pitch Diameter - Millimeter: 405.892
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY