PHS 20B-1A95
Description
PHS 20B-1A95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A95
BDI # 1286657
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.535
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Rough Bore
PHS 20B-1C95
Description
PHS 20B-1C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1C95
BDI # 1286740
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.535
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Rough Bore
PHS 20B-1TB95
Description
PHS 20B-1TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1TB95
BDI # 1286802
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.535
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Bushed
PHS 20B-2C95
Description
PHS 20B-2C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2C95
BDI # 1286846
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.535
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Rough Bore
PHS 20B-3C95
Description
PHS 20B-3C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-3C95
BDI # 1286879
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.535
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Rough Bore