Page 1 of 7

Next

Compare
160C60H

COMPARE

160C60H

Description
160C60H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 160C60H

BDI # 912944

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.214

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 39.362
Pitch Diameter - Millimeter: 970.636
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1A60

COMPARE

PHS 160-1A60

Description
PHS 160-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A60

BDI # 1290741

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.214

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.362
Pitch Diameter - Millimeter: 970.636
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160M60H

COMPARE

160M60H

Description
160M60H ROLLER CHAIN SPROCKET ; 2" P 60T M BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 160M60H

BDI # 919888

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 38.214
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 39.362
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 37839
Pitch Diameter - Millimeter: 970.636
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D160A60H

COMPARE

D160A60H

Description
D160A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160A60H

BDI # 913271

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.214

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 39.362
Pitch Diameter - Millimeter: 970.636
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160M60

COMPARE

160M60

Description
160M60 ROLLER CHAIN SPROCKET ; 2" P 60T BORED FOR M BUSHING

MARTIN SPROCKET & GR

Part # 160M60

BDI # 616075

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 38.214
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 39.362
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31328
Pitch Diameter - Millimeter: 970.636
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY