PHS 28B-1C76
Description
PHS 28B-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1C76
BDI # 1287125
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
43.362
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
PHS 28B-2C76
Description
PHS 28B-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-2C76
BDI # 1287189
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
43.362
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
PHS 28B-1A76
Description
PHS 28B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1A76
BDI # 1287093
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
43.362
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
43.362
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
43.362
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore