Page 1 of 2

Next

Compare
240C54

COMPARE

240C54

Description
240C54 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 240C54

BDI # 617829

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 51.595
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 53.31
Global Part Number GPN: 30275
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H240N54Z

COMPARE

H240N54Z

Description
H240N54Z N QD BUSHING SPROCKET

TSUBAKI

Part # H240N54Z

BDI # 25169606

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 51.595
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 53.31
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 240-1A54

COMPARE

PHS 240-1A54

Description
PHS 240-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1A54

BDI # 1292039

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 51.595

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 53.31
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 240-1C54

COMPARE

PHS 240-1C54

Description
PHS 240-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1C54

BDI # 1292244

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 51.595

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 53.31
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS240-1C54T

COMPARE

RS240-1C54T

Description
RS240-1C54T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # RS240-1C54T

BDI # 912966

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 51.595

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 53.31
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY