Page 1 of 3

Next

Compare
SS25B10

COMPARE

SS25B10

Description
SS25B10 ; POR SB ROLLER CHIAN SPROCKET

TSUBAKI

Part # SS25B10

BDI # 20885929

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.809

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 0.919
Pitch Diameter - Millimeter: 20.549
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B10SS

COMPARE

25B10SS

Description
25B10SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 25B10SS

BDI # 617856

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 0.809
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.919
Global Part Number GPN: 36497
Pitch Diameter - Millimeter: 20.549
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 25-1B10

COMPARE

PHS 25-1B10

Description
PHS 25-1B10 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 25-1B10

BDI # 1287330

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.809

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.919
Pitch Diameter - Millimeter: 20.549
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B10

COMPARE

25B10

Description
25B10 ROLLER CHAIN SPROCKET ; 1/4" P 10T 1/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 25B10

BDI # 617855

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 0.809
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.919
Global Part Number GPN: 36072
Pitch Diameter - Millimeter: 20.549
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B102Z MTO

COMPARE

25B102Z MTO

Description
25B102Z MTO SPROCKET ; 3/4" PB 3" HD 3/4" LTB

TSUBAKI

Part # 25B102Z MTO

BDI # 24719124

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.809

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.919
Pitch Diameter - Millimeter: 20.549
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY