40A10 X 1IN

COMPARE

40A10 X 1IN

Description
40A10 X 1IN SPROCKET ; B/FS W/HUB REMOVED

MARTIN SPROCKET & GR

Part # 40A10 X 1IN

BDI # 24721464

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.78
Pitch Diameter - Millimeter: 41.1
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY