Page 1 of 13

Next

Compare
D60A52 5.906 MTO

COMPARE

D60A52 5.906 MTO

Description
D60A52 5.906 MTO SPROCKET 5.906" DIA C ; 3/4"P 52T 5.906 14 1/4-20X .62DEEP HOLES

MARTIN SPROCKET & GR

Part # D60A52 5.906 MTO

BDI # 21445690

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-3C52

COMPARE

PHS 60-3C52

Description
PHS 60-3C52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-3C52

BDI # 1288415

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS52 1 15/16

COMPARE

60BS52 1 15/16

Description
60BS52 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 60BS52 1 15/16

BDI # 623254

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 12.422
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.849
Other Features: With 2 Set Screw
Global Part Number GPN: 35370
Pitch Diameter - Millimeter: 315.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60B52 2.383 MTO

COMPARE

D60B52 2.383 MTO

Description
D60B52 2.383 MTO SPROCKET 3.06INLTB ; 3/4"P 52T 2.383" 8 1/2-13 TAPPED HOLES

MARTIN SPROCKET & GR

Part # D60B52 2.383 MTO

BDI # 21516144

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B52HX1-1/2 3/8X3/16 KW 2SS MTO

COMPARE

60B52HX1-1/2 3/8X3/16 KW 2SS MTO

Description
60B52HX1-1/2 3/8X3/16 KW 2SS MTO SPROCKT ; 3/8-16X3/8 SS FULLY SPLIT QT 0432799-02

MARTIN SPROCKET & GR

Part # 60B52HX1-1/2 3/8X3/16 KW 2SS MTO

BDI # 23973654

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 12.422
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.849
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 315.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY