Page 1 of 6

Next

Compare
PHS 60-1A59

COMPARE

PHS 60-1A59

Description
PHS 60-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A59

BDI # 1288204

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.092

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.522
Pitch Diameter - Millimeter: 357.937
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1B59

COMPARE

PHS 60-1B59

Description
PHS 60-1B59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1B59

BDI # 1288262

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.092

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.522
Pitch Diameter - Millimeter: 357.937
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B59F X 2-7/16

COMPARE

60B59F X 2-7/16

Description
H60B59F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 60B59F X 2-7/16

BDI # 915771

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 14.092
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 14.522
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 357.937
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60A59SS X 2.031IN DWG 45929

COMPARE

60A59SS X 2.031IN DWG 45929

Description
60A59SS X 2.031IN DWG 45929 CHN SPROCKET ; 60 ANSI 59 TEETH 2.03" ID

MARTIN SPROCKET & GR

Part # 60A59SS X 2.031IN DWG 45929

BDI # 22139801

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.092

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 14.522
Pitch Diameter - Millimeter: 357.937
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
RS60-1B59T

COMPARE

RS60-1B59T

Description
RS60-1B59T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # RS60-1B59T

BDI # 17159792

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.092

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.522
Pitch Diameter - Millimeter: 357.937
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY