PHS 16B-1B46
Description
PHS 16B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B46
BDI # 1286359
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
PHS 16B-1A46
Description
PHS 16B-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A46
BDI # 1286271
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
PHS 80-1B46
Description
PHS 80-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1B46
BDI # 1288512
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
PHS 80-1A46
Description
PHS 80-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A46
BDI # 1288458
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.219
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore