Page 1 of 11

Next

Compare
80R50 W/ R1 X 2-3/8

COMPARE

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 15.926
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.495
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 404.52
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A50

COMPARE

PHS 16B-1A50

Description
PHS 16B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A50

BDI # 1286274

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A50

COMPARE

PHS 80-1A50

Description
PHS 80-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A50

BDI # 1288462

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16A50

COMPARE

16A50

Description
16A50 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 16A50

BDI # 23072556

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS16B-1B50T

COMPARE

RS16B-1B50T

Description
16BB50 ; POR SPROCKET SB 32MM

TSUBAKI

Part # RS16B-1B50T

BDI # 920889

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 15.926
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 16.495
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY