Page 1 of 2

Next

Compare
24B33

COMPARE

24B33

Description
24B33 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24B33

BDI # 617740

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 15.78
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 16.61
Other Features: Simplex Type
Global Part Number GPN: 570109
Pitch Diameter - Millimeter: 400.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS24B-1A33T

COMPARE

RS24B-1A33T

Description
24BA33 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS24B-1A33T

BDI # 920986

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 15.78
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 16.61
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 400.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-1A33

COMPARE

PHS 24B-1A33

Description
PHS 24B-1A33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1A33

BDI # 1286905

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.78

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.61
Pitch Diameter - Millimeter: 400.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-1B33

COMPARE

PHS 24B-1B33

Description
PHS 24B-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1B33

BDI # 1286960

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.78

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.61
Pitch Diameter - Millimeter: 400.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS120-1B33T

COMPARE

RS120-1B33T

Description
120B33 ; POR SPROCKET SB 1 3/8IN

TSUBAKI

Part # RS120-1B33T

BDI # 912783

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.78

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.61
Pitch Diameter - Millimeter: 400.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY