Page 1 of 3

Next

Compare
RS120-1B34T

COMPARE

RS120-1B34T

Description
120B34 ; POR SPROCKET SB 1 3/8IN

TSUBAKI

Part # RS120-1B34T

BDI # 912784

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.257

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.088
Pitch Diameter - Millimeter: 412.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS24B-1A34T

COMPARE

RS24B-1A34T

Description
24BA34 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS24B-1A34T

BDI # 920987

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 16.257
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 17.088
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 412.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-1A34

COMPARE

PHS 24B-1A34

Description
PHS 24B-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1A34

BDI # 1286906

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.257

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.088
Pitch Diameter - Millimeter: 412.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120A34

COMPARE

120A34

Description
120A34 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 120A34

BDI # 615048

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 16.257
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.088
Global Part Number GPN: 31438
Pitch Diameter - Millimeter: 412.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120F34

COMPARE

120F34

Description
120F34 SPROCKET

MARTIN SPROCKET & GR

Part # 120F34

BDI # 24873888

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 16.257
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.088
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 412.93
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY