Page 1 of 2

Next

Compare
RS100-1A43T

COMPARE

RS100-1A43T

Description
100A43 ; POR PLATE SPROCKET STOCK BORE

TSUBAKI

Part # RS100-1A43T

BDI # 911975

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.125

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 17.829
Pitch Diameter - Millimeter: 434.975
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS100-1B43T

COMPARE

RS100-1B43T

Description
100B43 ; POR SPROCKET SB 1 3/8IN

TSUBAKI

Part # RS100-1B43T

BDI # 912752

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.125

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.829
Pitch Diameter - Millimeter: 434.975
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS20B-1B43T

COMPARE

RS20B-1B43T

Description
20BB43 ; POR SPROCKET SB 32MM

TSUBAKI

Part # RS20B-1B43T

BDI # 920958

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 17.124
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 17.829
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 434.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS20B-1A43T

COMPARE

RS20B-1A43T

Description
20BA43 ; POR SPROCKET SB 32MM

TSUBAKI

Part # RS20B-1A43T

BDI # 920920

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 17.124
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 17.829
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 434.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1A43

COMPARE

PHS 100-1A43

Description
PHS 100-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A43

BDI # 1288694

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.125

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.829
Pitch Diameter - Millimeter: 434.975
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY