Page 1 of 3

Next

Compare
25B28 7/8 2SS

COMPARE

25B28 7/8 2SS

Description
25B28 7/8 2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH

MARTIN SPROCKET & GR

Part # 25B28 7/8 2SS

BDI # 21515797

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 2.233
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.369
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 56.718
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SS25B28

COMPARE

SS25B28

Description
SS25B28 ; POR SB ROLLER CHIAN SPROCKET

TSUBAKI

Part # SS25B28

BDI # 20886076

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.233

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.369
Pitch Diameter - Millimeter: 56.718
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 25-1B28

COMPARE

PHS 25-1B28

Description
PHS 25-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 25-1B28

BDI # 1287347

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.233

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.369
Pitch Diameter - Millimeter: 56.718
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 25-1A28

COMPARE

PHS 25-1A28

Description
PHS 25-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 25-1A28

BDI # 1287318

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.233

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.369
Pitch Diameter - Millimeter: 56.718
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25A28

COMPARE

25A28

Description
25A28 ROLLER CHAIN SPROCKET ; 28 TEETH ANSI 25 TYPE A

IWIS DRIVE SYSTEMS

Part # 25A28

BDI # 20640431

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 2.233
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.369
Other Features: 3/8 Inch Plain Bore
Pitch Diameter - Millimeter: 56.718
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY