Page 1 of 9

Next

Compare
32A30

COMPARE

32A30

Description
32A30 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A30

BDI # 618493

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 19.133
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 20.228
Other Features: Simplex Type
Global Part Number GPN: 569960
Pitch Diameter - Millimeter: 485.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H160BTL30

COMPARE

H160BTL30

Description
H160BTL30 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H160BTL30

BDI # 24345974

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 19.134
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.228
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 486.004
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
160B30 X 3-15/16 1X1/2 KW 2SS

COMPARE

160B30 X 3-15/16 1X1/2 KW 2SS

Description
160B30 X 3-15/16 1X1/2 KW 2SS SPROCKET ; POR 160ANSI 30 TEETH 3-5/8" BORE

MARTIN SPROCKET & GR

Part # 160B30 X 3-15/16 1X1/2 KW 2SS

BDI # 23041080

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 19.134
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.228
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 486.004
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32BTB30

COMPARE

32BTB30

Description
32BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32BTB30

BDI # 618524

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 19.133
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 20.228
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569407
Pitch Diameter - Millimeter: 485.99
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D160A30H 7-1/2

COMPARE

D160A30H 7-1/2

Description
D160A30H 7-1/2 SPROCKET ; 7-1/2IN BORE 30 TEETH STEEL

MARTIN SPROCKET & GR

Part # D160A30H 7-1/2

BDI # 21445471

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.134

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.228
Pitch Diameter - Millimeter: 486.004
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY