Page 1 of 8

Next

Compare
PHS 16B-3TB76

COMPARE

PHS 16B-3TB76

Description
PHS 16B-3TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-3TB76

BDI # 1286596

Features

Chain Pitch - Inch: 1
Chain Size: 16B-3
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 24.198
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 24.778
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 614.64
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D16C76

COMPARE

D16C76

Description
D16C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C76

BDI # 607508

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 24.198
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 24.778
Other Features: Duplex Type
Global Part Number GPN: 569352
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16C76

COMPARE

16C76

Description
16C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16C76

BDI # 615909

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 24.198
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 24.778
Other Features: Simplex Type
Global Part Number GPN: 570436
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A76

COMPARE

PHS 16B-1A76

Description
PHS 16B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A76

BDI # 1286281

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-3C76

COMPARE

PHS 80-3C76

Description
PHS 80-3C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-3C76

BDI # 1288656

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY