Page 1 of 2

Next

Compare
RS240-1A40T

COMPARE

RS240-1A40T

Description
NOT AVAILABLE IN US

TSUBAKI

Part # RS240-1A40T

BDI # 17159145

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.237

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.92
Pitch Diameter - Millimeter: 971.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A40

COMPARE

240A40

Description
240A40 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 240A40

BDI # 617808

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 38.237
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 39.92
Global Part Number GPN: 31573
Pitch Diameter - Millimeter: 971.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 240-1A40

COMPARE

PHS 240-1A40

Description
PHS 240-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1A40

BDI # 1292037

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.237

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.92
Pitch Diameter - Millimeter: 971.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 240-1C40

COMPARE

PHS 240-1C40

Description
PHS 240-1C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1C40

BDI # 1292056

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.237

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.92
Pitch Diameter - Millimeter: 971.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240M40Z

COMPARE

240M40Z

Description
240M40Z QD SPROCKET

TSUBAKI

Part # 240M40Z

BDI # 24434964

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 38.237
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 39.92
Other Features: QD Bushing
Pitch Diameter - Millimeter: 971.22
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY