PHS 35-2TB38

COMPARE

PHS 35-2TB38

Description
PHS 35-2TB38 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 35-2TB38

BDI # 1287501

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.541
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.75
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 115.35
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS35-1B38T

COMPARE

RS35-1B38T

Description
RS35-1B38T SPROCKET ; SB 1/2"

TSUBAKI

Part # 35B38

BDI # 912396

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.541

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.75
Pitch Diameter - Millimeter: 115.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-1TB38

COMPARE

PHS 35-1TB38

Description
PHS 35-1TB38 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 35-1TB38

BDI # 1287442

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.541
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.75
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 115.35
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS35-1A38T

COMPARE

RS35-1A38T

Description
35A38 ; POR PLATE SPROCKET STOCK BORE

TSUBAKI

Part # 35A38

BDI # 911621

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.541

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.75
Pitch Diameter - Millimeter: 115.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY