PHS 06B-1A41
Description
PHS 06B-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A41
BDI # 1284576
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.059
Pitch Diameter - Millimeter:
124.43
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.059
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
124.43
Mounting Method:
Rough Bore
PHS 06B-1BH41
Description
PHS 06B-1BH41 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH41
BDI # 1284672
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.059
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
124.43
Mounting Method:
Rough Bore
PHS 06B-1B41
Description
PHS 06B-1B41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B41
BDI # 1284671
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.059
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
124.43
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.059
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
124.43
Mounting Method:
Rough Bore