05B-1/Z=50 NR. PS04050
Description
SATI 05B-1/Z=50 NR. PS04050
Part # 05B-1/Z=50 NR. PS04050
BDI # 1405325
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
5.016
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.146
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
127.41
Mounting Method:
Rough Bore