Page 1 of 3

Next

Compare
T35B68

COMPARE

T35B68

Description
T35B68 SPROCKET ; SB 15/16"

TSUBAKI

Part # T35B68

BDI # 913658

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.12

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 8.336
Pitch Diameter - Millimeter: 206.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35SDS68

COMPARE

D35SDS68

Description
D35SDS68 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D35SDS68

BDI # 607713

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 8.12
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.336
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 30425
Pitch Diameter - Millimeter: 206.24
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D06B68

COMPARE

D06B68

Description
D06B68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D06B68

BDI # 607161

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Pitch Diameter - Inch: 8.12
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 8.336
Other Features: Duplex Type
Global Part Number GPN: 571101
Pitch Diameter - Millimeter: 206.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35A68

COMPARE

D35A68

Description
D35A68 ; POR SPROCKET SB 15/16IN

TSUBAKI

Part # D35A68

BDI # 912973

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.12

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 8.336
Pitch Diameter - Millimeter: 206.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B68

COMPARE

D35B68

Description
D35B68 SPROCKET ; POR SB 15/16"

TSUBAKI

Part # D35B68

BDI # 913309

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.12

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 8.336
Pitch Diameter - Millimeter: 206.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY