40B56F X 1-1/4
Description
H40B56F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B56F X 1-1/4
BDI # 914821
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.204
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Finished Bore
40B56F X 5/8
Description
H40B56F X 5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B56F X 5/8
BDI # 914824
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.204
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Finished Bore
40B56F X 1-7/16
Description
H40B56F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B56F X 1-7/16
BDI # 914822
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.204
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Finished Bore
PHS 40-1A56
Description
PHS 40-1A56 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A56
BDI # 1287581
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.204
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
40B56F X 3/4
Description
H40B56F X 3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B56F X 3/4
BDI # 914825
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.204
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Finished Bore