Page 1 of 4

Next

Compare
H140CTL80

COMPARE

H140CTL80

Description
H140CTL80 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H140CTL80

BDI # 24345968

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 44.574
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 45.591
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140C80 X 2-15/16IN KW SS

COMPARE

140C80 X 2-15/16IN KW SS

Description
140C80 X 2-15/16IN KW SS SPROCKET ; 140 ANSI 80 TEETH 2-15/16" BORE

MARTIN SPROCKET & GR

Part # 140C80 X 2-15/16IN KW SS

BDI # 24330879

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 44.574
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 45.591
Other Features: With Set Screw
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 140-1C80

COMPARE

PHS 140-1C80

Description
PHS 140-1C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 140-1C80

BDI # 1290281

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 44.574

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 45.591
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140A80 SPLIT PER DD-12214

COMPARE

140A80 SPLIT PER DD-12214

Description
140A80 SPLIT PER DD-12214 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-3/4IN PITCH

MARTIN SPROCKET & GR

Part # 140A80 SPLIT PER DD-12214

BDI # 21516033

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 44.574
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 45.591
Other Features: Split Type
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140A80

COMPARE

140A80

Description
140A80 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 140A80

BDI # 615556

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 44.574
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 45.591
Global Part Number GPN: 31481
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY