200A20
Description
200A20 ROLLER CHAIN SPROCKET ; 20 TEETH ANSI 200 TYPE A
Part # 200A20
BDI # 20639811
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Rough Bore
200B20H X 3-7/8 KW 2SS
Description
200B20H X 3-7/8 KW 2SS RLR CHAIN SPRKT ; 3-7/8" BORE 20T CHAIN NO. 200
Part # 200B20H X 3-7/8 KW 2SS
BDI # 23906679
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Finished Bore
200B20 X 5-3/8IN 1-1/4 X 5/8KW 2SS
Description
200B20 X 5-3/8IN 1-1/4 X 5/8KW 2SS SPRKT
Part # 200B20 X 5-3/8IN 1-1/4 X 5/8KW 2SS
BDI # 24299306
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Finished Bore