Page 1 of 9

Next

Compare
PHS 120-1A35

COMPARE

PHS 120-1A35

Description
PHS 120-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A35

BDI # 1288884

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.567
Pitch Diameter - Millimeter: 425.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H120BTL35

COMPARE

H120BTL35

Description
H120BTL35 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 35T TAPERLOCK W/HT

TSUBAKI

Part # H120BTL35

BDI # 919535

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 16.734
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 17.567
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 425.04
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS24B-1A35T

COMPARE

RS24B-1A35T

Description
24BA35 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS24B-1A35T

BDI # 920988

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 16.734
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 17.567
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 425.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H120B35F X 2-15/16

COMPARE

H120B35F X 2-15/16

Description
H120B35 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 35 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H120B35F X 2-15/16

BDI # 21971730

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.567
Pitch Diameter - Millimeter: 425.04
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B35H X 2-15/16

COMPARE

D120B35H X 2-15/16

Description
D120B35H X 2-15/16 SPROCKET ; 1-1/2" PITCH 2-15/16" BORE 35-TEETH

TSUBAKI

Part # D120B35H X 2-15/16

BDI # 21472709

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.567
Pitch Diameter - Millimeter: 425.04
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY